Fire Hose Male Swivel Adapter with Lugs, 2-1/2-in Female NST Swivel x 3-in Male NPT, Brass
- Mfr # 444113
- Zoro # G525068407
product price:Â
$
333.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444113
- Zoro #
- G525068407
- UPC #
- -
- Country of Origin
- China
Description
Fire Hose Male Swivel Adapter with Lugs, 2-1/2-in Female NST Swivel x 3-in Male NPT, Brass. Connection Size 1: 2-1/2 in Connection Size 2: 3 in Connection Type: FNST, MPT Connection Type 1: Female NST Swivel Connection Type 2: Male NPT Fitting Type: Adapter For Use With: Fire Hose Material: Brass Thread Size 1: 2-1/2 - 7-1/2 Thread Size 2: 3 - 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.