Shop REVALVED
Create Account
High-Pressure Male Spud, 1-1/2-in Male NPSM x 1-in Male NPT, Malleable Iron
- Mfr # GMS-100-DP
- Zoro # G725067606
product price:Â
$
17.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMS-100-DP
- Zoro #
- G725067606
- UPC #
- -
- Country of Origin
- China
Description
High-Pressure Male Spud, 1-1/2-in Male NPSM x 1-in Male NPT, Malleable Iron. Connection Size 1: 1-1/2 in Connection Size 2: 1 in Connection Type: MNPSM, MPT Connection Type 1: Male NPSM Connection Type 2: Male NPT Fitting Type: Ground Joint Spud Material: Iron Material Construction: Malleable Iron Maximum Operating Pressure: 100 psi Thread Size 1: 1-1/2 - 11-1/2 Thread Size 2: 1 - 11-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.