Shop REVALVED
Create Account
JIC Tube Union, 1.25 in Male JIC x 1 in Male JIC, Steel
- Mfr # 24032016
- Zoro # G725084528
product price:Â
$
19.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24032016
- Zoro #
- G725084528
- UPC #
- -
- Country of Origin
- China
Description
JIC Tube Union, 1.25 in Male JIC x 1 in Male JIC, Steel Connection Size 1: 1.25 in Connection Size 2: 1 in Connection Type: MJIC|MJIC Connection Type 1: Male JIC Connection Type 2: Male JIC Fitting Type: Union Material: Steel Maximum Operating Pressure: 2500 psi Operating Temperature: 375 degrees farenheit Series: 2403 Thread Size 1: 1.625 - 12 Thread Size 2: 1.3125 - 12 Standard Approvals: SAE J514, SAE 070101, MS 51501
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.