Long Elbow, 1.3125 in Male JIC x 1 in Male NPTF, Steel
- Mfr # 2501L1616
- Zoro # G425084897
product price:Â
$
17.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2501L1616
- Zoro #
- G425084897
- UPC #
- -
- Country of Origin
- China
Description
Long Elbow, 1.3125 in Male JIC x 1 in Male NPTF, Steel Connection Size 1: 1 in Connection Size 2: 1 in Connection Type: MJIC|MPT Connection Type 1: Male JIC Connection Type 2: Male NPTF Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 2501-L Thread Size 1: 1.3125 - 12 Thread Size 2: 1 - 11.5 Standard Approvals: SAE J514, SAE 070202, MS 51504
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.