Reducer Bushing, .375 in Male BSPP x .25 in Female BSPP, Steel
- Mfr # 9023-06-04
- Zoro # G825083889
product price:Â
$
2.89
/ea
Sold in multiples of 5 for
$14.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9023-06-04
- Zoro #
- G825083889
- UPC #
- -
- Country of Origin
- China
Description
Reducer Bushing, .375 in Male BSPP x .25 in Female BSPP, Steel Connection Size 1: .375 in Connection Size 2: .25 in Connection Type: MBSPP|FBSPP Connection Type 1: Male BSPP Connection Type 2: Female BSPP Dimensions: 36.2 mm L Fitting Type: Adapter Material: Steel Series: 9023 Thread Size 1: .375-19 Thread Size 2: .25-19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.