Run Tee, , .25 in Male JIC x .25 in Female NPTF x .25 in Male JIC, Steel

  • Mfr # 260644
  • Zoro # G325083211
product price: 
$
5.39
/ea
Sold in multiples of 2 for $10.78

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
260644
Zoro #
G325083211
UPC #
-
Country of Origin
China

Description

Run Tee, 260644, .25 in Male JIC x .25 in Female NPTF x .25 in Male JIC, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Size 3: .25 in Connection Type: MJIC|FPT|MJIC Connection Type 1: Male JIC Connection Type 2: Female NPTF Connection Type 3: Male JIC Fitting Type: Tee Material: Steel Operating Temperature: 375 degrees farenheit Series: 2606 Thread Size 1: .4375 - 20 Thread Size 2: .25 - 18 Thread Size 3: .4375 - 20 Standard Approvals: SAE J514

Ratings & reviews