Run Tee, , .5 in Male JIC x .375 in Female NPTF x .5 in Male JIC, Steel

  • Mfr # 260686
  • Zoro # G625084116
product price: 
$
7.99
/ea
Sold in multiples of 2 for $15.98

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
260686
Zoro #
G625084116
UPC #
-
Country of Origin
China

Description

Run Tee, 260686, .5 in Male JIC x .375 in Female NPTF x .5 in Male JIC, Steel Connection Size 1: .5 in Connection Size 2: .375 in Connection Size 3: .5 in Connection Type: MJIC|FPT|MJIC Connection Type 1: Male JIC Connection Type 2: Female NPTF Connection Type 3: Male JIC Fitting Type: Tee Material: Steel Operating Temperature: 375 degrees farenheit Series: 2606 Thread Size 1: .75 - 16 Thread Size 2: .375 - 18 Thread Size 3: .75 - 16 Standard Approvals: SAE J514

Ratings & reviews