Shop REVALVED
Create Account
Straight Adapter, .25 in Male JIC x M16 Male Metric ORR, Steel
- Mfr # 7001-04-16
- Zoro # G625084789
product price:Â
$
2.95
/ea
Sold in multiples of 5 for
$14.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7001-04-16
- Zoro #
- G625084789
- UPC #
- -
- Country of Origin
- China
Description
Straight Adapter, .25 in Male JIC x M16 Male Metric ORR, Steel Connection Size 1: .25 in Connection Size 2: M16 Connection Type: MJIC|MMORR Connection Type 1: Male JIC Connection Type 2: Male Metric ORR Dimensions: 34 mm L Fitting Type: Adapter Material: Steel Series: 7001 Thread Size 1: .4375 - 20 Thread Size 2: M16 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.