Straight Adapter, .375 in Male O-Ring Face Seal x .25 in Male O-Ring Boss, Steel
- Mfr # FS6400O64
- Zoro # G125082810
product price:Â
$
4.75
/ea
Sold in multiples of 5 for
$23.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS6400O64
- Zoro #
- G125082810
- UPC #
- -
- Country of Origin
- China
Description
Straight Adapter, .375 in Male O-Ring Face Seal x .25 in Male O-Ring Boss, Steel Connection Size 1: .375 in Connection Size 2: .25 in Connection Type: MORFS|MORB Connection Type 1: Male O-Ring Face Seal Connection Type 2: Male O-Ring Boss Fitting Type: Adapter Material: Steel Maximum Operating Pressure: 6000 psi Operating Temperature: 375 deg F Series: FS6400 Thread Size 1: 1.0625 - 16 Thread Size 2: .4375 - 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.