Straight Adapter, .75 in Male O-Ring Face Seal x .5 in Male O-Ring Boss, Steel

  • Mfr # FS6400O0128
  • Zoro # G825084626
product price: 
$
6.59
/ea
Sold in multiples of 2 for $13.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS6400O0128
Zoro #
G825084626
UPC #
-
Country of Origin
China

Description

Straight Adapter, .75 in Male O-Ring Face Seal x .5 in Male O-Ring Boss, Steel Connection Size 1: .75 in Connection Size 2: .5 in Connection Type: MORFS|MORB Connection Type 1: Male O-Ring Face Seal Connection Type 2: Male O-Ring Boss Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: FS6400 Thread Size 1: 1-.1875 - 12 Thread Size 2: .75 - 16

Ratings & reviews