Straight Union, 1-.1875 in Female ORFS x 1-.1875 in Female ORFS, Steel

  • Mfr # FS65101212
  • Zoro # G225085599
product price: 
$
15.05
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS65101212
Zoro #
G225085599
UPC #
-
Country of Origin
China

Description

Straight Union, 1-.1875 in Female ORFS x 1-.1875 in Female ORFS, Steel Connection Size 1: 1-.1875 in Connection Size 2: 1-.1875 in Connection Type: Female ORFS|Female ORFS Connection Type 1: Female ORFS Connection Type 2: Female ORFS Fitting Type: Union Material: Steel Material Construction: Steel Thread Size: 1-.1875-12

Ratings & reviews