Swivel Adapter, .625 in Male BSPP x .75 in Female BSPP Swivel, Steel

  • Mfr # 9024-10-12
  • Zoro # G025085201
product price: 
$
7.29
/ea
Sold in multiples of 2 for $14.58

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9024-10-12
Zoro #
G025085201
UPC #
-
Country of Origin
China

Description

Swivel Adapter, .625 in Male BSPP x .75 in Female BSPP Swivel, Steel Connection Size 1: .625 in Connection Size 2: .75 in Connection Type: MBSPP|FBSPP Swivel Connection Type 1: Male BSPP Connection Type 2: Female BSPP Swivel Fitting Type: Adapter Material: Steel Series: 9024 Thread Size 1: .625 - 14 Thread Size 2: .75 - 14

Ratings & reviews