Shop REVALVED
Create Account
Union, 1.5 in Male O-Ring Face Seal x 1.5 in Male O-Ring Face Seal, Steel
- Mfr # FSO24032424
- Zoro # G125083916
product price:Â
$
26.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSO24032424
- Zoro #
- G125083916
- UPC #
- -
- Country of Origin
- China
Description
Union, 1.5 in Male O-Ring Face Seal x 1.5 in Male O-Ring Face Seal, Steel Connection Size 1: 1.5 in Connection Size 2: 1.5 in Connection Type: MORFS|MORFS Connection Type 1: Male O-Ring Face Seal Connection Type 2: Male O-Ring Face Seal Dimensions: 2.09 in L Fitting Type: Union Material: Steel Operating Temperature: 375 deg F Series: FS2403 Thread Size 1: 2-12 Thread Size 2: 2-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.