Union Hex Nipple, .3125 in Male O-Ring Boss x .25 in Male O-Ring Boss, Steel

  • Mfr # 6403O54
  • Zoro # G725083897
product price: 
$
0.85
/ea
Sold in multiples of 10 for $8.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6403O54
Zoro #
G725083897
UPC #
-
Country of Origin
China

Description

Union Hex Nipple, .3125 in Male O-Ring Boss x .25 in Male O-Ring Boss, Steel Connection Size 1: .3125 in Connection Size 2: .25 in Connection Type: MORB|MORB Connection Type 1: Male O-Ring Boss Connection Type 2: Male O-Ring Boss Fitting Type: Nipple Material: Steel Operating Temperature: 375 degrees farenheit Series: 6403 Thread Size 1: .5 - 20 Thread Size 2: .4375 - 20

Ratings & reviews