This item is Discontinued.

Revcor Propeller, 18 In Dia, 26 Deg Pitch T1803-26 L

This item is Discontinued.

Revcor

Propeller, 18 In Dia, 26 Deg Pitch (Discontinued)

Mfr # T1803-26 L
Zoro # G0900191
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1803-26 L
Zoro #
G0900191
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
18

Details

Pitch (Deg.)
26
Number of Blades
3
Rotation
CCW
Propeller Material
Aluminum
For Use With
Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Item
Replacement Propeller, Hubless
CFM @ 0.300-In. SP
1745
Max. RPM
1140
CFM @ 0.000-In. SP
2713
Requires
Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Spiders
Galvalume
Min. HP
1/5

Description

Replacement Propeller, Hubless, Propeller Dia. (In.) 18, Bore Dia. (In.) -, CFM @ 0.000-In. SP 2713, CFM @ 0.300-In. SP 1745, Min. HP 1/5, Max. RPM 1140, Pitch (Deg.) 26, CCW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.