Ultra HD 8 Channel 2TB NVR Surveillance System with 6 x 4 Megapixel Cameras

  • Mfr # RU82MD3GB3G-2T

  • Zoro # G310756922


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) 4MP Indoor/Outdoor Vandal Resistant IR Mini Dome Camera; (3) 4MP Indoor/Outdoor IR Bullet Camera; (6) 100' Cat 5e Cable
Features
Ethernet; HDMI; Remote Management
Connectivity Technology
Wired
Hard Drive Capacity
2 TB
Number of VGA Out
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RU82MD3GB3G-2T
Zoro #
G310756922
UPC #
812237010550
Country of Origin
China

Details

Item
Video Surveillance System
Includes
(3) 4MP Indoor/Outdoor Vandal Resistant IR Mini Dome Camera; (3) 4MP Indoor/Outdoor IR Bullet Camera; (6) 100' Cat 5e Cable
Features
Ethernet; HDMI; Remote Management
Connectivity Technology
Wired
Hard Drive Capacity
2 TB
Number of VGA Out
1
Total Number of Channels
8
Video Formats
H.265
Total Number of Audio Out Ports
1
Maximum Camera Resolution
1080p
Total Number of Audio In Ports
1
System Components
Network Video Recorder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.