REV-1067810 106 mm. Hub Ring; Red - Pack Of 4
- Mfr # REV-1067810
- Zoro # G804069774
product price:Â
$
27.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REV-1067810
- Zoro #
- G804069774
- UPC #
- 815210012374
- Country of Origin
- China
Description
Features
- Product Type - Hub Ring
- Ring is a device used with the rims and are installed between the car wheel hub and the rim.
- Made from high quality materials
- Easy to installation
- Wheel Center Bore - OD 106.00 mm.
- Vehicle Hub - ID 78.10 mm.
- Shape - Round
- Pack of 4
- Color - Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.