Shop RFR - JANSEN ELECTRONICS
See all product information
Create Account
Outdoor Dummy Security Camera with LED Light
- Mfr # OUTFLED
- Zoro # G702697369
product price:
$
209.99
/ea
Free Shipping & Returns
Key Features
Width
8.1
Length
15.9
Outside Diameter
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OUTFLED
- Zoro #
- G702697369
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8.1
- Length
- 15.9
- Outside Diameter
- 4
Description
The realistic appearance of this outdoor “dummy” security camera makes it virtually impossible to tell apart from a real camera and is an inexpensive solution for increasing security around your farm or business. This is the same aluminum housing used in expensive professional outdoor security systems for an authentic appearance and includes lifelike video cable, mounting hardware and blinking red LED. The aluminum housing and steel base are powder coated for maximum rust and corrosion resistance and the housing can be adjusted side-to-side and up or down. Blinking LED light requires (2) D cell batteries (not included). No wiring required. Camera housing measures 15"L x 5"W x 5"D.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.