Shop RHEEM

014357 106A Indoor Draft Hood with Adapter for Model Pool Heater

  • Mfr # 14357
  • Zoro # G904009380

product price: 
$
160.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14357
Zoro #
G904009380
UPC #
840891032175
Country of Origin
China

Description

Features
  • Residential pool heater draft hood, indoor top for use with 106a pool heaters
  • Raypak d-10: residential pool heater draft hood, indoor top for use with 106a pool heaters
  • An efficiently heated pool or spa allows you to control your swim season and provides comfort that fits your lifestyle
  • This hood allows exhaust gasses to be safely vented from the room
Specifications
  • Amperage: 106A
  • Weight: 13.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.