This item is Discontinued.

Rheem Natural Gas Commercial Water Heater, 50 gal., 120VAC, 65,000 BtuH G50-65N

This item is Discontinued.

Rheem

Natural Gas Commercial Water Heater, 50 gal., 120VAC, 65,000 BtuH (Discontinued)

Mfr # G50-65N
Zoro # G5126974
UPC # 203525747768
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G50-65N
Zoro #
G5126974
UPC #
203525747768
Country of Origin
Mexico
Tank Capacity
50 gal.
Fuel Type
Natural Gas
BtuH
65,000
Voltage
120VAC
Temp. Range
120 Degrees to 160 Degrees F
Low Nox Burner
No
Vent Type
Standard
Gas Connection
1/2"
Recovery @ 110 F Rise
54 gph
Standards
CSA
Features
Space Saving Design, Automatic Controls, Foam Insulation
Recovery @ 130 F Rise
46 gph
First Hour Recovery
94 gph
Includes
T and P Valve
Residential / Commercial
Commercial
Recovery @ 50 F Rise
120 gph
Compliance
Meets all Safety and Construction Requirements of ANSI Z21.10.1/ANSIZ21.10.3, Meets NC and MaSS codes, Meets Current ASHRAE Standards of Thermal Effeciency and Standby Heat Loss, Exceeds Energy Effeciency Codes of all States Including California Energy Commision
Max. Pressure
150 psi
Recovery @ 70 F Rise
86 gph
Recovery @ 120 F Rise
50 gph
Recovery @ 90 F Rise
67.0 gph
Recovery @ 100 F Rise
60 gph
Top Nipple Spacing
11"
Item
Commercial Water Heater
Ignition Type
Standing Pilot

Dimensions

Jacket Dia.
21-3/4"
Height to Top of Heater
58-1/2"
Draft Hood Size
4"
Top Water Connection Size
3/4"
Manufacturers Warranty Length
Limited 3 yr. Tank and 1 yr. Parts
Height to Top of Vent Connection
62-1/2"
Height to Gas Connection
14"

Description

Commercial Gas Water Heater, Tank Capacity 50 gal., Vent Type Standard, Features Space Saving Design, Automatic Controls, Foam Insulation, Ignition Type Standing Pilot, Includes T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.