RTG 9.5 GPM 199,900 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater

  • Mfr # RTG-95DVLP-3

  • Zoro # G821718570


product price:  $3,172.59
/ea
Free Shipping & Returns

Key Features

Item - Water Heaters
Tankless Water Heaters
Fuel Type - Water Heaters
Gas
Energy Factor - Water Heaters
0.93
Width (In.)
13.5 in
Height (In.)
24.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RTG-95DVLP-3
Zoro #
G821718570
UPC #
020352761343
Country of Origin
Japan

Dimensions

Width (In.)
13.5 in
Height (In.)
24.2 in

Details

Item - Water Heaters
Tankless Water Heaters
Fuel Type - Water Heaters
Gas
Energy Factor - Water Heaters
0.93

Description

Rheem's RTG-95DVLP-3 High Efficiency indoor non-condensing liquid propane tankless gas water heater delivers continuous hot water with minimal wait, saving time, energy and water. The RTG-95DVLP-3 features exclusive Hot Start Programming which keeps the water heater in a ready state eliminating cold water bursts with back-to-back uses. Rheem's exclusive Overheat Film Wrap provides heat exchanger overheat protection and LeakGuard Leak Detection and Prevention monitors for potentially costly leaks providing you peace of mind while you enjoy efficient, continuous, no wait hot water in your entire home. The compact size, wall mount and industry leading installation clearance allows for installation in small spaces, saving valuable floor space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.