This item is Discontinued.

Rhino Mats Rhino Mats OPUS-2436R 2 x 3 ft. Carpet Entrnace Mat; Red OPUS-2436R

This item is Discontinued.

Rhino Mats

Rhino Mats OPUS-2436R 2 x 3 ft. Carpet Entrnace Mat; Red (Discontinued)

Mfr # OPUS-2436R
Zoro # G203847065
UPC # 653378092162
Country of Origin China
Category Entrance Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPUS-2436R
Zoro #
G203847065
UPC #
653378092162
Country of Origin
China

Description

Opus high fashion diamond design surface removes and stores dirt and moisture beneath shoe level. Strong highly stain resistant solution dyed polypropylene fabric. Rubber reinforced surface pattern prevents crushing and extends performance life of mat. Water dam design helps trap soil and moisture while reducing trip hazard with cleated back for increased traction. Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas. Easily cleaned by vacuum, hose down or pressure washed, not launder able.

Features
  • Opus high fashion diamond design surface removes and stores dirt
  • Moisture beneath shoe level
  • Strong highly stain resistant solution dyed polypropylene fabric
  • Rubber reinforced surface pattern prevents crushing and extends performance life of mat
  • Water dam design helps trap soil and moisture while reducing trip hazard with cleated back for increased traction
  • Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas
  • Easily cleaned by vacuum, hose down or pressure washed, not launderer
Specifications
  • Color: Red
  • Size: 2 x 3 ft.
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.