
Town & Country Entrance Mat, Polypropylene/Rubber, 3/8" Thick, Charcoal, 2 ft W x 3 ft L
Mfr # TNC-2436CH
Zoro # G613347117
product price: $24.89
/eaKey Features
Overall Width
2 ft
Overall Length
3 ft
Surface Material
Polypropylene/Rubber
Thickness
3/8"
Indoor/Outdoor
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TNC-2436CH
Zoro #
G613347117
UPC #
653378111870
Country of Origin
United States
Dimensions
Overall Width
2 ft
Overall Length
3 ft
Size
2 ft W x 3 ft L
Thickness
3/8"
Details
Item
Town & Country Entrance Mat
Color
Charcoal
Surface Material
Polypropylene/Rubber
Indoor/Outdoor
Indoor/Outdoor
Description
- •Traditional square nub design surface removes and stores dirt and moisture between cleanings.
- •Strong highly stain resistant solution dyed polypropylene fabric.
- •Rubber reinforced surface pattern prevents crushing and extends performance life of mat.
- •Water Dam design helps trap soil and moisture while reducing trip hazard.
- •Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas.
- •Available in 3 sizes, 2’x 3’, 3’ x 5’ & 4’x 6’, colors Brown, Charcoal & Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.