Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated Window Valance
Mfr # 02800-76-012-03
Zoro # G009986333
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Rod Diameter 1-1/4 in
- Indoor/Outdoor Indoor
- Material Polyester
- Size 52 in W x 12 in L
- Light Filtration Value Semi-Sheer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 02800-76-012-03
- Zoro # G009986333
- UPC # 842249020773
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 52 in W x 12 in L |
Details
Item | Valance |
Indoor/Outdoor | Indoor |
Material | Polyester |
Color | Blue |
Light Filtration Value | Semi-Sheer |
Number of Panels Included | 1 |
Header Type | Grommet |
Pattern | Solid |
Residential/Commercial | Residential |
Description
The tonal and two-tone tuxedo pleating top gives a fresh and contemporary look to any window. A versatile, finely textured finished fabric that has a subtle sheen. This valance measures 52 inch wide by 12 in length. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- MONARCH SPECIALTIES Accent Table - White / White Metal With A Drawer (I 3601)
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H (65127)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-77)
- RICARDO Ricardo Geneva Absolute Shower Curtain with Attached Liner and Back Tabs (02800-72-073-72)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-15)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-01)
- RICARDO Ricardo Waverly Gardens Rod Pocket Swag Pair Window Valance (04410-08-036-35)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-024-02)
- MADISON PARK 100 Percent Polyester Twisted Tab Lined Window Panel - Dusty Aqua (MP40-3560)
- Ricardo Drapes & Curtains