Shop RICE LAKE WEIGHING SYSTEMS
Create Account
Rice Lake RL-DBS-2 120V Digital Dual Range Baby Scale, 0-22 lb x 0.2 oz / 22-44 lb x 0.5 oz
- Mfr # 155922
- Zoro # G105780484
product price:Â
$
491.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 155922
- Zoro #
- G105780484
- UPC #
- -
- Country of Origin
- China
Description
the rl-dbs-2 digital baby scale accurately weighs and measures even the most active babies, up to 44 pounds. Dual-range functionality provides enhanced precision for weighments from zero to 22 pounds with accuracy within 0.2 ounces. Simply place the baby on the scale, remove the baby and recall its weight by pressing the recall key. The rl-dbs-2 is portable, extremely durable, and easy to clean and maintain. features: large, easy-to-read one-inch lcd display dual-range capacity for increased precision from 0-22 lb accuracy within five grams lb or kg locking capability recall function to view last weight automatic shut-off for long battery life built-in measuring tape 0-22.5 in (0-57 cm) includes 4 aa alkaline batteries and 120v ac adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.