Shop RICE LAKE WEIGHING SYSTEMS
Create Account
Rice Lake RL-MPS-30 Mechanical Physician Scale with Height Rod - KG Only, 180 kg x 100 g
- Mfr # 132703
- Zoro # G404973211
product price:Â
$
669.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 132703
- Zoro #
- G404973211
- UPC #
- -
- Country of Origin
- China
Description
the rl-mps-30 mechanical physician scale with handpost features a painted beam for weighing up to 180 kilograms. A handpost installed at a strategic height provides enhanced support for all patients. For added convenience, weight readings can be taken from either the front or back of the scale. The rl-mps-30 can be easily transported with two built-in wheels and its base is designed with a removable, slip-resistant base cover for easy cleaning. features: sturdy, enameled steel body painted beam rugged scale understructure handpost durable wheels for easy transport easy operation with two sliding weights removable slip-resistant scale base cover aluminum height rod measures from 60 to 212 cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.