
(16-Piece) 3/4-inch (19 mm) to 2 1/2-inch (64 mm) Bi-Metal Hole Saw Set
Mfr # 988231
Zoro # G501974906
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Includes
Outside Diameter
Yes
Material
Bi-Metal
Weight
5.8000
Inside Diameter
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
988231
Zoro #
G501974906
UPC #
66366988239
Country of Origin
China
Dimensions
Outside Diameter
Yes
Inside Diameter
Yes
Width
8.6 in
Overall Width
8.6 in
Height
3.25 in
Length
12.2 in
Depth
1.75 in
Overall Height
3.25 in
Overall Length
12.2 in
Details
Includes
Material
Bi-Metal
Weight
5.8000
Color
White
Finish
White
Application
4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood.
- Wood
- Wood composites
- Wood with embedded nails
- Fiberglass
- Plywood
Description
MIBRO's bi-metal hole saws are manufactured with a heavy-duty backing plate for superior rigidity. M3 high-speed steel heat-treated teeth are electron-beam welded to the blade body for strength and consistent blade hardness. 4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood. MIBRO'S EZE Slot is designed for quick and easy plug removal on all blades with a diameter of 1 3/4 in (45 mm) and larger. EZE Slot allows for quick and easy removal of the largest plugs. Our stepped slot gives leverage just where you need it for easy plug removal and our 1 3/4 in (45 mm) cutting depth cuts through a 2 in (51 mm) x 4 in (102 mm) in one pass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.