Shop RICHELIEU
Create Account
3 3/4 in (96 mm) Center-to-Center Brushed Oil-Rubbed Bronze Transitional Cabinet Pull
- Mfr # BP65096BORB
- Zoro # G900971476
product price:
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP65096BORB
- Zoro #
- G900971476
- UPC #
- 773199320517
- Country of Origin
- China
Description
This Richelieu transitional style pull refreshes the look of kitchen and bathroom cabinets. Its slightly curved shape will add a distinguished look to your interior décor. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).
- Transitional cabinet and drawer handle for kitchens and bathrooms
- Center to Center measurement (distance between the drill holes): 3 3/4 in (96 mm)
- Length (from left to right): 6 1/4 in (158 mm)
- Width (top-to-bottom): 7/16 in (11 mm)
- Projection (front to back): 1 1/8 in (29 mm)
- Finish: Brushed Oil-Rubbed Bronze, made of Zamak
- Included: Mounting hardware is included for an easy installation (8/32 screws)
- Sold per unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.