Shop RICHELIEU
Create Account
7-9/16 in. (192 mm) Center-to-Center Polished Nickel Contemporary Drawer Pull
- Mfr # BP873192180
- Zoro # G600971431
product price:
$
12.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP873192180
- Zoro #
- G600971431
- UPC #
- 773199322146
- Country of Origin
- China
Description
Contemporary right-angled Richelieu pull gives a distinguished look to any interior décor and enhances the style of your kitchen and bathroom cabinets. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).
- Contemporary cabinet and drawer handle for kitchens and bathrooms
- Center to Center measurement (distance between the drill holes): 7 9/16 in (192 mm)
- Length (from left to right): 7 15/16 in (202 mm)
- Width (top-to-bottom): 3/8 in (10 mm)
- Projection (front to back): 1 3/8 in (35 mm)
- Finish: Polished Nickel, made of Zamak
- Included: Mounting hardware is included for an easy installation (8/32 screws)
- Sold per unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.