
(7-Piece) 1-inch (25 mm) to 2 1/2-inch (64 mm) Bi-Metal Hole Saw Set
Mfr # 988141
Zoro # G701974898
product price:Â $54.99
/eaKey Features
Includes
- Bi-metal hole saws: 1 in (25.4 mm), 1 1/4 in (31.75 mm), 1 1/2 in (38.1 mm), 1 3/4 in (44.45 mm), 2 in (50.8 mm), 2 1/2 in (63.5 mm)
- Hole saw mandrel
Overall Height
3.38 in
Length
7.6 in
Material
Bi-Metal
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
988141
Zoro #
G701974898
UPC #
66366988147
Country of Origin
China
Dimensions
Overall Height
3.38 in
Length
7.6 in
Inside Diameter
Yes
Depth
1.75 in
Overall Length
7.6 in
Overall Width
5.11 in
Width
5.11 in
Outside Diameter
Yes
Height
3.38 in
Details
Includes
- Bi-metal hole saws: 1 in (25.4 mm), 1 1/4 in (31.75 mm), 1 1/2 in (38.1 mm), 1 3/4 in (44.45 mm), 2 in (50.8 mm), 2 1/2 in (63.5 mm)
- Hole saw mandrel
Material
Bi-Metal
Finish
White
Color
White
Weight
1.6000
Application
4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood.
- Wood
- Wood composites
- Wood with embedded nails
- Fiberglass
- Plywood
Description
MIBRO's bi-metal hole saws are manufactured with a heavy-duty backing plate for superior rigidity. M3 high-speed steel heat-treated teeth are electron-beam welded to the blade body for strength and consistent blade hardness. 4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood. MIBRO'S EZE Slot is designed for quick and easy plug removal on all blades with a diameter of 1 3/4 in (45 mm) and larger. EZE Slot allows for quick and easy removal of the largest plugs. Our stepped slot gives leverage just where you need it for easy plug removal and our 1 3/4 in (45 mm) cutting depth cuts through a 2 in (51 mm) x 4 in (102 mm) in one pass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.