
Reciprocating Saw Blade Set, 9-Piece, Bi-Metal/High Carbon Steel, 6 in Blades, 5/7 to 14 TPI
Mfr # 813061
Zoro # G201974893
product price:Â $17.59
/eaKey Features
Teeth per Inch
6; 14; 5/7
Length
1.5 in
Material
High Carbon Steel; Bi-Metal
Width
4 in
Inside Diameter
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
813061
Zoro #
G201974893
UPC #
66366813067
Country of Origin
Canada
Dimensions
Length
1.5 in
Width
4 in
Inside Diameter
Yes
Height
0.8 in
Overall Length
1.5 in
Overall Width
4 in
Overall Height
0.8 in
Outside Diameter
Yes
Blade Width
4 in
Details
Teeth per Inch
6; 14; 5/7
Material
High Carbon Steel; Bi-Metal
Application
General Purpose; Wood; Metal
Color
Black, White
Weight
0.4200
Includes
- 3 high carbon steel blades: fast, rough cut for wood, 6 teeth/inch
- 3 bi-metal blades: cuts metal 1/8 in (3.17 mm) to 1/4 in (6.35 mm) thick, 14 teeth/inch
- 3 bi-metal blades: fast, rough cut with nails, 5/7 teeth/inch
Finish
Black, White
Description
The RICHELIEU - 813061 is a reciprocating saw blade set intended for cutting applications in wood and metal, according to blade material and tooth configuration. It includes high carbon steel and bi-metal blades with multiple tooth configurations for rough wood cutting, metal cutting, and cutting wood with nails.
Key Features:
- Includes 9 blades total.
- 3 high carbon steel blades with 6 teeth per inch for rough wood cutting; 6 teeth per inch.
- 3 bi-metal blades with 14 teeth per inch for metal cutting in materials 1/8 in to 1/4 in thick.
- 3 bi-metal blades with 5/7 teeth per inch for rough cutting in wood with embedded nails; 5/7 teeth per inch.
- Blade materials: High Carbon Steel and Bi-Metal.
- Width: 4 in.
- Color/finish: Black and white.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.