
90 Degree Post-to-Glass/Wall-to-Glass Magnetic Pool Gate Latch, Stainless Steel
Mfr # PGLSQPG170
Zoro # G703434994
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel: 316
Width
1.18
Height
3.94
Length
3.94
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PGLSQPG170
Zoro #
G703434994
UPC #
773199662587
Country of Origin
China
Dimensions
Width
1.18
Height
3.94
Length
3.94
Details
Material
Stainless Steel: 316
Finish
Stainless Steel
Color
Stainless Steel
Weight
1.93
Description
This latch is designed to stop the door when it reaches the wall or the baluster post. Ideal for making the corner junction of a square pole or wall to a glass panel in a pool area. The magnetic latch further secures the glass door lock.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.