
Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Bronze
Mfr # 205300135
Zoro # G904653958
product price:Â $34.29
/eaKey Features
Color
Bronze
Capacity
100 kg
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
205300135
Zoro #
G904653958
UPC #
773199717027
Country of Origin
Italy
Details
Color
Bronze
Capacity
100 kg
Material
Aluminum
Description
Modern elegant furniture leg with unique mounting plate that gives you five options to position the leg. Heavy-duty and adjustable. Easy to install.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.