Shop RICHELIEU
Create Account
America F20578 16 in. Pneumatic Wheelbarrow Wheel
- Mfr # F20578
- Zoro # G704148098
product price:Â
$
74.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F20578
- Zoro #
- G704148098
- UPC #
- 57507205780
- Country of Origin
- China
Description
Replacement pneumatic wheelbarrow wheel. 4.80/4.00-8 size. 308 lb load capacity per wheel. Pneumatic wheels are designed to absorb shocks and vibrations caused by obstacles or irregular surfaces. Helps move delicate loads smoothly and safely over uneven or rough surfaces. Equipped with ball bearing. Centered metal hub. Ribbed tread. Axle diameter: 5/8". Make sure wheel is properly inflated; maximum inflation 30 PSI.
Features- 16" Pneumatic Wheelbarrow Wheel
- 308 Lb Load Capacity
- Designed To Absorb Shocks And Vibrations Caused By Floor Obstacles Or Irregularities
- Safely Move Fragile Objects Over Uneven Or Rough Surfaces
- Size: 16 in.
- Weight: 6.02 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.