
Contemporary Furniture Caster, Swivel Without Brake, with Plate, Clear, Gray
Mfr # 26502010502
Zoro # G104653987
product price:Â $12.29
/eaKey Features
Plate Size
2 3/8 in x 2 3/8 in (60 mm x 60 mm)
Capacity (Lb.)
max 40 kg
Material
Rubber
Application
Tile/Ceramic/ Linoleum, Carpet, Hardwood/Laminate
Caster Mounting Type
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
26502010502
Zoro #
G104653987
UPC #
773199285151
Country of Origin
China
Dimensions
Plate Size
2 3/8 in x 2 3/8 in (60 mm x 60 mm)
Details
Capacity (Lb.)
max 40 kg
Material
Rubber
Application
Tile/Ceramic/ Linoleum, Carpet, Hardwood/Laminate
Caster Mounting Type
Plate
Color
Clear, Gray
Description
Contemporary clear white/gray furniture caster with threaded stem. Inspired by rollerblade wheels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.