Shop RICHELIEU
Create Account
F25830 4 in. General Duty Polypropylene Rigid Caster; Black
- Mfr # F25830
- Zoro # G103915512
product price:Â
$
36.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F25830
- Zoro #
- G103915512
- UPC #
- 57507258304
- Country of Origin
- China
Description
Industrial black general-duty polypropylene caster. These heavy-duty casters are durable and designed for use in the most demanding environments.
Features- Non-marking rubber tread
- Light-weight, low-cost, impact-resistant, resists water and chemical absorption
- Corrosion-resistant zinc finish
- Color: Black
- Material: Polypropylene
- Load Capacity: 247 lbs
- Wheel Diameter: 4 1/32"
- Total Height: 5"
- Tread Width: 1 1/4"
- Fastening Type: Fixed
- Mounting Plate Size: 2 3/8" x 3 5/8" (60 mm x 92 mm)
- Size: 4"
- Weight: 0.86 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.