This item is Discontinued.

This item is Discontinued.
Side-Pull Magnetic Safety Pool Gate Latch, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGLM90
- Zoro #
- G603435008
- UPC #
- 773199662921
- Country of Origin
- China
Dimensions
- Width
- 1.14
- Height
- 2.8
- Length
- 2.44
Details
- Material
- Nylon
- Color
- Black
- Weight
- 0.25
- Finish
- Black
Description
This magnetic side-pull latch is a replacement part designed to join a glass panel to a wall in a safety glass barrier around a pool or patio. A stopper prevents the door from opening to the outside. Secure and weather-resistant, the latch can be installed both indoors or outdoors.