This item is Discontinued.

This item is Discontinued.
Soft Tread Dual-Wheel Furniture Caster, Swivel Without Brake, with Friction Grip Stem, Black, Gray (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F24430
- Zoro #
- G804654154
- UPC #
- 57507244307
- Country of Origin
- Canada
- Application
- Hardwood, Tile/Ceramic/ Linoleum
- Material
- Nylon
- Color
- Black/Gray
- Load Capacity
- max 30 kg
Description
Heavy-duty appliance casters. Add mobility and maneuverability to your appliances with these casters. Four casters per pack. Not recommended for vinyl flooring.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.