94192 Convertible Indoor-Outdoor Pet Playpen H6 - Soft Tan-Mocha

  • Mfr # 94192
  • Zoro # G103742828
product price: 
$
469.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
94192
Zoro #
G103742828
UPC #
803840941928
Country of Origin
China

Description

Richell’s Convertible Indoor/Outdoor Pet Playpen: it’s stylish, it’s multi-functional, it’s three pet products in one! Made of durable plastic, this playpen can be used safely indoors or outside. The playpen works great outdoors to keep your pet in its own area during family gatherings. It converts into a pet gate and room divider to confine your pet safely indoors in areas with larger openings. Because the playpen includes a lockable Gate Door, your pet has easy access in/out of the playpen. When used as a gate or room divider, the Gate Door allows you to move freely from one area to another without having to shuffle the entire unit.

General Product Information
  • L6 - Recommended for small dogs up to 17.6 lbs.
  • H6 - Recommended for small dogs up to 88 lbs.
  • Instruction manual included
  • 1.25 in. space between plastic slats
  • Durable blow-molded plastic construction
Features
1. Specially Designed Caps
  • Specially designed caps lock the panels in place at 90°, 120° and 180° angles for extra stability.
2. Panels
  • The 6-Panel design allows for various size configurations from a gate, to a rectangle, to an octagon.
3. Lockable Gate Door
  • The lock provides extra pet security and easy mobility.
4. Convertible Pet Comfort Mat
  • A Convertible Pet Comfort Mat is specially designed to use with the 6-panel playpen in the hexagon configuration. Use it as a top to provide shade outdoors and/or as a floor mat for total pet comfort! Sold separately.
5. Convertible Floor Tray
  • A Convertible Floor Tray can be purchased separately and is designed to be used indoors with the 4 or 6- Panel playpens.
  • Lockable gate door provides extra pet security and easy mobility
  • Panel designed to allow for various size configurations
  • Easy to assemble
  • Easy to clean
  • Type - H6
  • Color - Soft Tan-Mocha
  • Dimension (L x W x H) - 63.8 x 33.1 x 36 in.

Ratings & reviews