Shop RICHMOND
Create Account
Essential RMTEX-08 Electric Water Heater, 240 V, 33 A, 8 kW
- Mfr # RMTEX-08
- Zoro # G604376195
product price:
$
335.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMTEX-08
- Zoro #
- G604376195
- UPC #
- 20352683027
- Country of Origin
- China
Description
The Richmond® Essential® RMTEX-08 is a 8 kW tankless electric water heater ideal for point-of-use applications. This unit is great for a point-of-use application. Richmond® Essential® tankless electric water heaters offer a continuous, endless supply of hot water. A lower kilowatt unit can provide hot water on demand for single or multiple point-of-use applications while a higher kilowatt unit could provide hot water for a whole house depending on the inlet ground water temperature. Tankless electric water heaters save space, save energy, save money, and require no venting. The sleek, compact size, 90% smaller than a tank, allows you to save space and place the unit wherever you want, including under a sink. Tankless units only draw energy when hot water is flowing, while traditional tanks are constantly drawing energy to keep the water in the tank at the desired temperature.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.