Shop RICKI'S RUGS
Create Account
6 in. Solid Brass Pentagon Wire Corner Shower Basket, Satin Nickel
- Mfr # RI843350
- Zoro # G124180715
product price:Â
$
84.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RI843350
- Zoro #
- G124180715
- UPC #
- -
- Country of Origin
- China
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. Features 6-3/8 in Long Sides. 6-3/8 in Long Sides. Solid Brass Construction. Specifications Color: Satin Nickel. Material: Brass. Function: Shower Basket. Dimension: 6.3 in H x 6.3 in W x 2 in L.