Shop RICO INDUSTRIES
Create Account
1140720987 Tampa Bay Buccaneers License Plate; Metal
- Mfr # 1140720987
- Zoro # G503759617
product price:Â
$
29.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1140720987
- Zoro #
- G503759617
- UPC #
- 611407209875
- Country of Origin
- China
Description
New Split Design Aluminum License Plate is standard size of 6 x 12 in., fits all standard vehicles. Is scratch resistant and officially licensed. Made by Rico Industries.
Specifications- Finish: Metal
- League: NFL
- Team: Tampa Bay Buccaneers
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.