18V Brushless Cordless Kit 1 4.0Ah and 1 2.0Ah MAX Output Batteries 18V Charger and Tool Bag
- Mfr # R9225
- Zoro # G912926556
product price:Â
$
932.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R9225
- Zoro #
- G912926556
- UPC #
- 648846077130
- Country of Origin
- United States
Description
RIDGID introduces the R9225 18V Brushless 4-Tool Combo Kit. The RIDGID 18V Brushless 1/2 in. Hammer Drill delivers up to 800 in./lbs. of torque for maximum power. The RIDGID 18V Brushless 3-Speed 1/4 in. Impact Driver delivers 20% faster driving compared to the previous model R86039 and delivers a powerful 2,300 in./lbs. of torque. The RIDGID 18V Brushless Reciprocating Saw offers 20% faster cutting compared to the previous model R8643 and features a premium orbital action switch for fast wood cutting. The powerful brushless motor in this 18V oscillating multi-tool gives users the ability to make fast, precise cuts through a variety of jobsite materials. The 18V Brushless 4-Tool Combo Kit also includes 2 MAX Output batteries which provide more power and more runtime. The R9225 includes a 18V Brushless 1/2 in. Hammer Drill/Driver, 18V Brushless 3-Speed 1/4 in. Impact Driver, 18V Brushless Multi-Tool, 18V Brushless Reciprocating Saw, Auxiliary Handle, Wood Cutting Reciprocating Saw Blade, Oscillating Multi-Tool Accessories, 2.0 Ah MAX Output Battery, 4.0 Ah MAX Output Battery, Charger, Tool Bag, and Operator's Manuals.Hammer Drill: Powerful brushless motor delivers 800 in./lbs. of torque and features a 2-speed gearbox for 0-500 / 0-2,100 RPMHammer Drill: 35% more compact and 20% lighter weight compared to the R8611506 18V Brushless Hammer DrillReciprocating Saw: 20% faster cutting speed compared to R8643 18V Brushless Reciprocating SawReciprocating Saw Saw: Features a 1-1/4 in. stroke length and an orbital action switch for quicker cuts through woodBatteries: 18V MAX Output batteries deliver up to 2X more power compared to the 1.5 Ah lithium-ion battery R870015100% Compatible: Works with all RIDGID 18V Batteries, Tools, and ChargersLifetime Service Agreement with registration within 90 days of purchaseIncludes: 1 R86115 18V Brushless Hammer Drill/Driver, 1 R862311 18V Brushless 3-Speed Impact Driver, 18V 1 R86240B Brushless Multi-Tool, 1 R8647 18V Brushless Reciprocating Saw, Auxiliary Handle, 2 Driving Bits, 2 Belt Clips with Screws, 2 Bit Holders with ScrewsIncludes: Wood Cutting Reciprocating Saw Blade, Sanding Pad, Segment Saw Blade, Wood Plunge Cutting Blade, 60 Grit Sandpaper, 1 R840020 2.0 Ah MAX Output Battery, 1 R840040 4.0 Ah MAX Output Battery, 1 R86093 Charger, Tool Bag, and Operator's Manuals.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.