6260 One-Piece Flat Sewer Tape W/Carrier, 100'L, 3/4"W, 1/8" Thickness, 4"-6" Line Cap.

  • Mfr # 62605
  • Zoro # G102592837
product price: 
$
1,573.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62605
Zoro #
G102592837
UPC #
95691626059
Country of Origin
United States

Description

RIDGID® ONE-PIECE FLAT SEWER TAPE W/ CARRIER, 100'L, 3/4"W, 1/8" THICKNESS, 4"-6" LINE CAP.
    FEATURES: SIZES AND LENGTHS FOR USE ON SEWER AND DRAIN LINES THROUGH 8" (200MM) IN DIAMETER AND UP TO 100' (30M) IN LENGTH. CARRIER INCLUDED WITH ALL EXCEPT 25' MODEL. ALL MODELS HAVE A HAND GRIP AND A SPEAR POINT AT ONE END AND ROLLER BALL AT THE OTHER.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews