Shop RIDGID
See all product information
Create Account
27-3/4" Compound Leverage Wrench, 5" Pipe Capacity, Red
- Mfr # 31380
- Zoro # G808610217
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Jaw Capacity
5 in
Handle Material
Steel
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31380
- Zoro #
- G808610217
- UPC #
- 095691313805
- Country of Origin
- Korea, Republic of
- Item
- Compound Leverage Wrench
- Jaw Capacity
- 5 in
- Handle Material
- Steel
- Handle Type
- I-Beam
- Nonsparking
- No
- Jaw Material
- Alloy Steel
- Jaw Texture
- Serrated
- Insulated
- No
- Weight
- 33.5 lb
- Tether Style
- Not Tether Capable
- Features
- Replaceable jaws are hardened alloy steel
Description
Compound Leverage Wrench, Steel, Not Applicable, Jaw Capacity 5 in, Serrated, Overall Length 27 3/4 in, I-Beam, Not Tether Capable, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.