Shop All Pipe & Tubing Tool Parts
Ridgid
Cutter Wheel
Mfr # 2191
Zoro # G7603127
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 93492
- Fits Brand Ridgid
- Overall Length 1.25 in
- Product Type Cutter Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 2191
- Zoro # G7603127
- UPC # 095691331755
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 1.25 in |
Overall Height | 0.5 in |
Overall Width | 1.25 in |
Details
Item | Cutter Wheel |
Impact Rated | No |
For Use With Mfr. Model Number | 93492 |
Fits Brand | Ridgid |
Product Type | Cutter Wheel |
Weight | 0.25 lb |
Compatible Mfr. Model No. | 93492 |
For Use With | 122 Cutting and Preparation Machine |
Compatible Threader Mfr. Model No. | 93492 |
Compatible Threader Manufacturer Part Number | 93492 |
Compatible Manufacturer Part Number | 93492 |
Description
Cutter Wheel, Product Type Cutter Wheel, Compatible Threader Manufacturer Part Number 93492, Overall Length 1.25 in, Overall Width 1.25 in, Overall Height 0.5 in, Compatible Cutter Grainger Part Number 3FE66, Fits Brand Ridgid, For Use With 122 Cutting and Preparation Machine, Impact Rated No, Weight 0.25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 15/64 (11107)
- URREA 1/2" drive, 6-point short impact socket 1-1/4" (7440H)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1000", Corner Radius: 0.0100" (41800-C3)
- MAKITA LXT Brushless 1/2" Hammer Drill/Driv, 18V (XPH14Z)
- RIDGID Jawset Cover (65692)
- RIDGID Rear Jaw, PK3 (41347)
- RIDGID Knob, Switch 1224 (59702)
- RIDGID Bearing-Needle (13193)
- RIDGID Diehead 531, 1/4 In to 1 In (531)
- RIDGID Screws, PK10 (E-2192)
- RIDGID Bolt- Adj. W/Nut & Cam S14 (18333)
- Ridgid Power Tool Parts