Shop RIDGID

Drain Cleaning Cable, 5/16 in Dia, 25 ft L

  • Mfr # 62225

  • Zoro # G2072061


product price: 
$
90.51
/ea

Key Features

For Use With
K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, K40/71722
Material
Steel
Connection Size
3/4 in
Size
5/16 in x 25 ft
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62225
Zoro #
G2072061
UPC #
095691622259
Country of Origin
China

Dimensions

Connection Size
3/4 in
Size
5/16 in x 25 ft
size
5/16" x 25 ft.
Minimum Drain Line Inside Diameter
3/4 in
Maximum Drain Line Inside Diameter
1 1/2 in
Cable Length
25 ft
Cable Diameter
5/16 in
Length
25 ft
Height
5/16 in
Inside Diameter
5/16 in
Width
5/16 in

Details

Item
Drain Cleaning Cable
For Use With
K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, K40/71722
Material
Steel
Number of Pieces
1
Includes
Auger
Drain Line Capacity I.D.
3/4 in to 1 1/2 in
Max. Run
25 ft
Cable Type
Sectional
Product Type
Cable
Core Type
Hollow Core
Compatible Machine Type
Drain Guns, Drum Machines, Hand Spinners, Sink Machines
Compatible Cleaner Series
K-26, K-40, K-40AF, K-45, K-45AF, K-50 Drum Adapters
Application
Sewer Pipes
Compatible Cleaner Manufacturer Part Number
59812
Cable Material
Steel
Head Type
Bulb
Cable End Type
Bulb Auger
Capacity
5/16 in
Features
5/16" Diameter, 25' Length, Sink Cable With Bulb Auger

Description

Drain Cleaning Cable, Product Type Cable, Compatible Machine Type Drain Guns, Drum Machines, Hand Spinners, Sink Machines, Compatible Cleaner Series K-26, K-40, K-40AF, K-45, K-45AF, K-50 Drum Adapters, Cable Type Sectional, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 5/16 in, Cable Length 25 ft, Core Type Hollow Core, Cable End Type Bulb Auger, Application Sewer Pipes, Cable Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.