Shop RIDGID

Drain Cleaning Cable, 5/16 in Dia, 25 ft L

  • Mfr # 62235

  • Zoro # G0474582


product price: 
$
88.49
/ea

Key Features

For Use With
K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722
Material
Steel
Connection Size
3/4 in
Size
5/16 in x 25 ft
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62235
Zoro #
G0474582
UPC #
095691622358
Country of Origin
Korea, Republic of

Dimensions

Connection Size
3/4 in
Size
5/16 in x 25 ft
size
5/16" x 25 ft.
Cable Diameter
5/16 in
Maximum Drain Line Inside Diameter
1 1/2 in
Cable Length
25 ft
Minimum Drain Line Inside Diameter
3/4 in
Height
5/16 in
Inside Diameter
5/16 in
Width
5/16 in
Length
25 ft

Details

Item
Drain Cleaning Cable
For Use With
K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722
Material
Steel
Number of Pieces
1
Includes
Auger
Drain Line Capacity I.D.
3/4 in to 1 1/2 in
Cable Type
Sectional
Max. Run
25 ft
Product Type
Cable
Compatible Machine Type
Drain Guns, Drum Machines, Sink Machines
Head Type
Drop Head
Cable End Type
Drop Head Auger
Compatible Cleaner Series
K-40, K-40AF, K-45, K-45AF, K-50 Drum Adapters
Application
Sewer Pipes
Core Type
Hollow Core
Cable Material
Steel
Compatible Cleaner Manufacturer Part Number
K39/68057, K39AF, K39B-1, K40/71722, K50-8/59000
Features
5/16" Diameter, 25' Length, Sink Cable With Drop Head Auger
Capacity
5/16 in

Description

Drain Cleaning Cable, Product Type Cable, Compatible Machine Type Drain Guns, Drum Machines, Sink Machines, Compatible Cleaner Series K-40, K-40AF, K-45, K-45AF, K-50 Drum Adapters, Cable Type Sectional, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 5/16 in, Cable Length 25 ft, Core Type Hollow Core, Cable End Type Drop Head Auger, Application Sewer Pipes, Cable Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.