Shop RIDGID
See all product information
Create Account
Funnel Auger, 4 in Overall L, Steel
Mfr # 63195
Zoro # G0961484
product price:Â
$
44.79
/ea
Key Features
For Use With
K-1500B/23717, Mfr. No. K-1500A/23712
Material
Steel
Connection Size
1 1/4 in
Size
4 in L
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63195
- Zoro #
- G0961484
- UPC #
- 095691631954
- Country of Origin
- Korea, Republic of
Dimensions
- Connection Size
- 1 1/4 in
- Size
- 4 in L
- size
- 4" L
- Overall Length
- 4 in
- Auger Length
- 4 in
- Minimum Drain Line Inside Diameter
- 3 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Funnel Auger
- For Use With
- K-1500B/23717, Mfr. No. K-1500A/23712
- Material
- Steel
- Number of Pieces
- 1
- Includes
- Female Coupling
- Product Type
- Augers
- Compatible Cleaner Manufacturer Part Number
- K-1500B/23717, K-1500A/23712
- Coupling Type
- Female
- Auger Types Included
- Funnel Auger
- Application
- Sectional Machine Cables
- Compatible Cleaner Series
- K-1500, K-1500G, K-1500SP
- Head Type
- Retrieving Auger
Description
Funnel Auger, Head Type Retrieving Auger, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, Connection Size 1 1/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 3 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number K-1500B/23717, K-1500A/23712, Application Sectional Machine Cables, Auger Length 4 in, Auger Types Included Funnel Auger, Coupling Type Female, For Use With K-1500B/23717, Mfr. No. K-1500A/23712, Material Steel