Shop RIDGID
See all product information
Create Account
12" Heavy-Duty End Pipe Wrench, 2" Pipe Capacity, Red
Mfr # 31065
Zoro # G6619860
product price:Â
$
49.99
/ea
Sold in multiples of 6 for $299.94
Key Features
Jaw Capacity
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31065
- Zoro #
- G6619860
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 12 in
Details
- Item
- End Wrench
- Jaw Capacity
- 2 in
Description
End Wrench
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.